Beli electric screwdriver torque di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Greenlee Torque Screwdriver Set (Obeng Torsi)atribut:
- Handle Material: Plastic
- Handle Type: Tri-Lobular
- Item: Torque Screwdriver Set
- Tip Size: #1, #2, 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in
- ESD Safe: No
- Insulated: No
- Calibration Certificate Included: Yes
- Drill Size (inch): 1/4
- Overall Length (inch): 5 1/8
- Primary Scale Increments (inch-lbs): 5
- Primary Scale Range (ft/lbs): 5
- Rotation: CW
- Shank Length (inch): 11/16
- Torque Measurement Type: Inch-Pound
- Torque Setting: Adjustable
- NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut)Deskripsi:Brushless Type A Series (Low Voltage Type)Torque Adjustment Ring.Can be operate by one standard controller or counter. The dedicated controller or counter can be selected according to the application.Robust and high durability realized by new body design using high strength plastic.
- BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng)Deskripsi:Standard for Universal double ended screwdriver bits 65mm PH2/ SL6atribut:
- Drill Bit Type (+/-): PH2/SL6
- Color: Grey
- Part Number: 2608522265
- WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi)atribut:
- Compatible Bit (mm): 6.0
- Content Set: Screwdriver handle ; Bit holder ; Torque adjustment tool
- Insulation (V): 1000
- Material: Special resin
- Minimum Scale (N m): 0.2
- Torque Adjustment Range (N m): 0.5 to 2.0
- Torque accuracy (%): ±6
- Total Length (mm): 131
- Width (mm): 30
- Width Across Flats of Bit Insertion Port (mm): 6
- 3M Coverall Protective Disposable 4510 (Pakaian Pelindung Sekali Pakai)Deskripsi:Polypropylene non-woven fabric is laminated with polyethylene to provide high protection performance. Excellent water and oil resistance. Entry model for plant maintenance. For plant maintenance.
- BOSCH BatteryDeskripsi:Berat yang ringan untuk pekerjaan yang lebih nyaman, terutama pada penggunaan di area atas kepala
- FACOM Screwdriver (Obeng)Deskripsi:Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
- Vessel Electric Screwdriver (Obeng Listrk)atribut:
- Handle Diameter (mm): 45
- Greenlee Crimper (Tang Crimping)Deskripsi:Makes trapezoidal crimps with full-cycle ratchet mechanism to assure complete crimpsCrimps single and twin cable wire ferrulesAdjusts automatically to correct crimp size
- Greenlee Set Mata Bor & Tap Kombinasi (Drill & Tap Set)Deskripsi:These sets contain multiple combination drill-tap-and-countersink tools in a range of sizes. Combination drills, taps, and countersinks make a hole, create threads in the hole, and countersink the top of the hole in one pass.atribut:
- Shank Type - Machining: Hex
- Shank Diameter (inch): 1/4
- Case Type: Plastic
- Finish - Machining: Bright (Uncoated)
- Material - Machining: High Speed Steel
- monotaro Spinning Mini Torque Driver (Obeng Torsi)Deskripsi:Since it has a locking mechanism, it can work without torque misalignment. -Since it is idling, it can work without over torque.atribut:
- Pricision (%): ± 6
- Overall Length (mm): 104
- Weight (g): 110
- Hexagon Hole Opposite Side (mm): 6.35
- Torque Adjustment Range 1 Scale (cN-m): 0.5
- Torque Measurement Range (CNM): 5 to 60
- NITTO KOHKI Delvo Electric Screwdriver DLV7300 Series (Mesin Pengencang Baut)atribut:
- Starting Method: Lever Start
- Power Source: From dedicated controller
- Torque Adjustment: Stepless
- Cord Length (m): 1.5 (with Connector)
- Rated Operation Time (s): ON: 0.5/Off: 3.5
- Power Consumption (W): Approx. 35
- Vessel Torque Screwdriver SetDeskripsi:TRD-15 Torque Screwdriver (Torque Accuracy ± 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)atribut:
- Standards for Tip Shape: Torques
- Shaft Type: Angle
- Grip Type: Rubber
- Content Details: TRD-15 Torque Screwdriver (Torque Accuracy +/- 10%) / 6IP, 7IP, 8IP, 9IP, L Wrench (Opposite Side 6 mm)
- One Scale (N m): 0,1
- Pack Size (mm): 215x40x40
- Torque Range (N m): 0,6-1,5
- WIHA Torque Screwdriver Set (Kunci Torsi)Deskripsi:Product descriptionThe TorqueVario®-S torque screwdriver set provides the right torque for process safety. The tool set contains an ergonomically shaped torque screwdriver with an integrated numeric scale, 10 standard bits for all applications, a bit holder and an adjusting tool. All components are arranged practically in a high-grade, sturdy box, where they are easy to identify. The torque screwdriver covers a wide variety of applications with a torque range between 0.8 and 5.0 Nm. A clearly audible, physically perceptible signal emitted when the torque is produced guarantees process safe torque mechanics, protecting against damage to materials and eliminating the need for retouching. With a release accuracy of +/- 6%, the torque tool complies with EN ISO 6789 requirements.StandardsDIN EN ISO 6789.ExtraIncl. works inspection protocol.NoteBit holders or blades are not included in delivery.ApplicationFor applications where recommended torque settings are important. Use in combination with a Wiha torque interchangeable blade.atribut:
- Series: 2852
- Torque Range (N m): 0.8 to 5.0
- BOSCH Bit Screwdriver Gold Double Ended (Mata Obeng)atribut:
- Color: Gold
- Dimensions 1st bit: PH2
- Dimensions 2nd bit: PH2
Daftar Harga electric screwdriver torque Terbaru November 2026
| Greenlee Torque Screwdriver Set (Obeng Torsi) | Rp14.999.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp449.900 |
| NITTO KOHKI Delvo Electric Screwdrivers (Mesin Pengencang Baut) | Rp5.399.900 |
| BOSCH Bit Screwdriver Grey Double Ended (Mata Obeng) | Rp109.900 |
| WIHA Insulated Screwdriver TorqueVario Electric Torque (Obeng Insulasi) | Rp8.799.900 |
| 3M Coverall Protective Disposable 4510 (Pakaian Pelindung Sekali Pakai) | Rp99.900 |
| BOSCH Battery | Rp569.900 |
| FACOM Screwdriver (Obeng) | Rp30.900 |
| Vessel Electric Screwdriver (Obeng Listrk) | Rp959.900 |
| TOHNICHI Rotary Slip Adjustable Torque Screwdriver | Rp2.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/6rP107768243-1.jpg)
/00P103640000-1.jpg)
/6hP107967233-1.jpg)
/P101003062-2.jpg)
/l1P111802757-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/3M%20Coverall%20Protective%20Disposable%204510%20(Pakaian%20Pelindung%20Sekali%20Pakai)/40P106565144-2.jpg)

/P102269442-1.jpg)
/03P105498003-1.jpg)

/1bP107722047-1.jpg)
/4kP107720164-1.jpg)
/P102251836-1.jpg)
/4kP107751164-1.jpg)
/ixP107146681-1.jpg)
/cbP110427443-1.jpg)
/P101003061-2.jpg)
/nuP103636858-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)